Flat Washer, For Screw Size M30 , Steel Zinc Plated Finish, 5 PK
Mfr # M38130.300.0001
Zoro # G5323692
product price:Â $4.39
/pk 5, $0.88/eaKey Features
Material
Steel
Finish
Zinc Plated
Outside Diameter
56 mm
Minimum Thickness
4 mm
Maximum Thickness
4 mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M38130.300.0001
Zoro #
G5323692
UPC #
-
Country of Origin
Multiple
Dimensions
For Screw Size
M30
Outside Diameter
56 mm
Minimum Thickness
4 mm
Maximum Thickness
4 mm
Inside Diameter
31 mm
Inside Diameter Tolerance
1.22-1.236
Outside Diameter Tolerance
2.176-2.205
Description
Flat Washer, Flat Washer Type Standard, Dimensional Standards DIN 125-1A, Material Steel, Material Grade/Class Not Graded, Finish Zinc-Plated, For Screw Size M30, Inside Diameter 31.39 mm, Outside Diameter 56 mm, Maximum Thickness 4.3 mm, System of Measurement Metric, Minimum Thickness 3.7 mm, Color Silver, Inside Diameter Tolerance 1.22-1.236, Made in North America Not Made in North America, Manufacturer Location Globally Sourced, Material Quality Standards Not Rated
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.