Flat Washer, For Screw Size M10 , Steel Zinc Plated Finish, 100 PK

  • Mfr # M38210.100.0001

  • Zoro # G5324593


product price:  $14.99
/pk 100, $0.15/ea

Key Features

Material
Steel
Finish
Zinc Plated
Outside Diameter
30 mm
Minimum Thickness
2.5 mm
Maximum Thickness
2.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M38210.100.0001
Zoro #
G5324593
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
M10
Outside Diameter
30 mm
Minimum Thickness
2.5 mm
Maximum Thickness
2.5 mm
Inside Diameter
10.50 mm
Outside Diameter Tolerance
1.161-1.181
Inside Diameter Tolerance
0.413-0.424

Details

Item
Flat Washer
Material
Steel
Finish
Zinc Plated
Standards
DIN 9021
System of Measurement
Metric
Color
Silver
Type
Oversized Flat Washer
Thickness Tolerance
0.091-0.106
Rockwell Hardness
140HV
Material Grade/Class
Case Hardened
Pack Size
Small Pack
Removable
Removable
Dimensional Standards
DIN 9021
RoHS Compliant
RoHS Compliant
REACH Compliant
REACH Compliant
Minimum Temperature
-58 Degrees C
Material Quality Standards
Not Rated
Made in North America
Not Made in North America
Manufacturer Location
Globally Sourced
Maximum Temperature
350 Degrees C
Hardness
140 HV
Washer Type
Large Outside Diameter

Description

Large O.D. Oversized Washer, Flat Washer Type Oversized, Dimensional Standards DIN 9021, Material Steel, Material Grade/Class Case Hardened, Finish Zinc-Plated, For Screw Size M10, Inside Diameter 10.77 mm, Outside Diameter 30 mm, Maximum Thickness 2.7 mm, System of Measurement Metric, Minimum Thickness 2.3 mm, Color Silver, Inside Diameter Tolerance 0.413-0.424, Made in North America Not Made in North America, Manufacturer Location Globally Sourced, Material Quality Standards Not Rated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products