Fender Washer, For Screw Size M12 , Steel Zinc Plated Finish, 50 PK

  • Mfr # M38210.120.0001

  • Zoro # G5324602


product price:  $13.29
/pk 50, $0.27/ea

Key Features

Material
Steel
Finish
Zinc Plated
Outside Diameter
37 mm
Minimum Thickness
3 mm
Maximum Thickness
3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M38210.120.0001
Zoro #
G5324602
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
M12
Outside Diameter
37 mm
Minimum Thickness
3 mm
Maximum Thickness
3 mm
Inside Diameter
13 mm
Inside Diameter Tolerance
0.512-0.522
Outside Diameter Tolerance
1.432-1.457

Details

Item
Fender Washer
Material
Steel
Finish
Zinc Plated
Washer Standards
DIN 9021
System of Measurement
Metric
Flat Washer Type
Large OD Flat Washer
Type
Oversized Flat Washer
Color
Silver
Rockwell Hardness
140HV
Thickness Tolerance
0.106-0.13
Manufacturer Location
Globally Sourced
Pack Size
Small Pack
Minimum Temperature
-58 Degrees C
REACH Compliant
REACH Compliant
Material Grade/Class
Case Hardened
Maximum Temperature
350 Degrees C
Dimensional Standards
DIN 9021
Removable
Removable
Material Quality Standards
Not Rated
Made in North America
Not Made in North America
RoHS Compliant
RoHS Compliant
Hardness
140 HV
Washer Type
Large Outside Diameter

Description

Large O.D. Oversized Washer, Flat Washer Type Oversized, Dimensional Standards DIN 9021, Material Steel, Material Grade/Class Case Hardened, Finish Zinc-Plated, For Screw Size M12, Inside Diameter 13.27 mm, Outside Diameter 37 mm, Maximum Thickness 3.3 mm, System of Measurement Metric, Minimum Thickness 2.7 mm, Color Silver, Inside Diameter Tolerance 0.512-0.522, Made in North America Not Made in North America, Manufacturer Location Globally Sourced, Material Quality Standards Not Rated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.