Flat Washer, For Screw Size 1 1/8" , Steel Black Oxide Finish, 5 PK

  • Mfr # U38100.112.0001

  • Zoro # G5324611


product price:  $6.39
/pk 5, $1.28/ea

Key Features

Material
Steel
Finish
Black Oxide
Minimum Thickness
0.165 in
Maximum Thickness
0.165 in
Standards
ASME B18.21.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U38100.112.0001
Zoro #
G5324611
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
1 1/8"
Outside Diameter
2 3/4 in
Minimum Thickness
0.165 in
Maximum Thickness
0.165 in
Inside Diameter
1.125 in
Outside Diameter Tolerance
2.743-2.78
Inside Diameter Tolerance
1.243-1.28

Details

Item
Flat Washer
Material
Steel
Finish
Black Oxide
Standards
ASME B18.21.1
System of Measurement
Inch
Type
USS Flat Washer
Rockwell Hardness
140HV
Thickness Tolerance
0.136-0.192
Color
Clear
Material Quality Standards
Not Rated
Pack Size
Small Pack
Minimum Temperature
-58 Degrees C
REACH Compliant
REACH Compliant
Made in North America
Not Made in North America
Manufacturer Location
Globally Sourced
Dimensional Standards
ASME B18.21.1
Removable
Removable
Material Grade/Class
Case Hardened
Maximum Temperature
350 Degrees C
RoHS Compliant
RoHS Compliant
Hardness
140 HV

Description

USS Washer, Flat Washer Type USS, Dimensional Standards ASME B18.21.1, Material Steel, Material Grade/Class Case Hardened, Finish Black Oxide, For Screw Size 1 1/8 in, Inside Diameter 1.25 in, Outside Diameter 2 3/4 in, Maximum Thickness 0.192 in, System of Measurement Inch, Minimum Thickness 0.136 in, Color Clear, Inside Diameter Tolerance 1.243-1.28, Made in North America Not Made in North America, Manufacturer Location Globally Sourced, Material Quality Standards Not Rated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.