CAD Drawings

Download CAD Files

Flat Washer, For Screw Size 7/8" , Steel Hot Dipped Galvanized Finish, 10 PK

  • Mfr # U38157.087.0001

  • Zoro # G5324654

CAD Available

product price:  $9.99
/pk 10, $1.00/ea

Key Features

CAD Drawing
Material
Steel
Finish
Hot Dipped Galvanized
Outside Diameter
2 1/4 in
Minimum Thickness
0.165 in
Maximum Thickness
0.165 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U38157.087.0001
Zoro #
G5324654
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
7/8"
Outside Diameter
2 1/4 in
Minimum Thickness
0.165 in
Maximum Thickness
0.165 in
Inside Diameter
0.875 in
Inside Diameter Tolerance
0.931-0.968
Outside Diameter Tolerance
2.243-2.28

Details

CAD Available
Yes
Item
Flat Washer
Material
Steel
Finish
Hot Dipped Galvanized
Standards
ASME B18.21.1
System of Measurement
Inch
Thickness Tolerance
0.136-0.192
Rockwell Hardness
140HV
Type
USS Flat Washer
Color
Silver
Material Grade/Class
Case Hardened
REACH Compliant
REACH Compliant
Manufacturer Location
Globally Sourced
Pack Size
Small Pack
Removable
Removable
Minimum Temperature
-58 Degrees C
Maximum Temperature
350 Degrees C
Material Quality Standards
Not Rated
Made in North America
Not Made in North America
Dimensional Standards
ASME B18.21.1
RoHS Compliant
RoHS Compliant
Hardness
140 HV

Description

USS Washer, Flat Washer Type USS, Dimensional Standards ASME B18.21.1, Material Steel, Material Grade/Class Case Hardened, Finish Hot-Dipped Galvanized, For Screw Size 7/8 in, Inside Diameter 0.938 in, Outside Diameter 2 1/4 in, Maximum Thickness 0.192 in, System of Measurement Inch, Minimum Thickness 0.136 in, Color Silver, Inside Diameter Tolerance 0.931-0.968, Made in North America Not Made in North America, Manufacturer Location Globally Sourced, Material Quality Standards Not Rated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.