CAD Drawings

Download CAD Files

Flat Washer, For Screw Size 1" , Steel Black Oxide Finish, 5 PK

  • Mfr # U38200.100.0001

  • Zoro # G5325783

CAD Available

product price:  $5.19
/pk 5, $1.04/ea

Key Features

CAD Drawing
Material
Steel
Finish
Black Oxide
Outside Diameter
2 in
Minimum Thickness
0.134 in
Maximum Thickness
0.134 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U38200.100.0001
Zoro #
G5325783
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
1"
Outside Diameter
2 in
Minimum Thickness
0.134 in
Maximum Thickness
0.134 in
Inside Diameter
1.063 in
Inside Diameter Tolerance
1.055-1.092
Outside Diameter Tolerance
1.993-2.03

Details

CAD Available
Yes
Item
Flat Washer
Material
Steel
Finish
Black Oxide
Standards
ASME B18.21.1
System of Measurement
Inch
Thickness Tolerance
0.108-0.16 in
Rockwell Hardness
140HV
Type
SAE Flat Washer
Color
Clear
Dimensional Standards
ASME B18.21.1
Material Quality Standards
Not Rated
Made in North America
Not Made in North America
Manufacturer Location
Globally Sourced
Maximum Temperature
350 Degrees C
Material Grade/Class
Case Hardened
Removable
Removable
Pack Size
Small Pack
REACH Compliant
REACH Compliant
Minimum Temperature
-58 Degrees C
RoHS Compliant
RoHS Compliant
Hardness
140 HV

Description

SAE Washer, Flat Washer Type SAE, Dimensional Standards ASME B18.21.1, Material Steel, Material Grade/Class Case Hardened, Finish Black Oxide, For Screw Size 1 in, Inside Diameter 1.062 in, Outside Diameter 2 in, Maximum Thickness 0.16 in, System of Measurement Inch, Minimum Thickness 0.108 in, Color Clear, Inside Diameter Tolerance 1.055-1.092, Made in North America Not Made in North America, Manufacturer Location Globally Sourced, Material Quality Standards Not Rated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.