Flat Washer, For Screw Size M4 , Stainless Steel Plain Finish, 50 PK

  • Mfr # M55420.040.0001

  • Zoro # G5325817


product price:  $2.19
/pk 50, $0.04/ea

Key Features

Material
Stainless Steel
Finish
Plain
Outside Diameter
9 mm
Minimum Thickness
0.8 mm
Maximum Thickness
0.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M55420.040.0001
Zoro #
G5325817
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
M4
Outside Diameter
9 mm
Minimum Thickness
0.8 mm
Maximum Thickness
0.8 mm
Inside Diameter
4.30 mm

Details

Item
Flat Washer
Material
Stainless Steel
Finish
Plain
Standards
DIN 125-1A
System of Measurement
Metric
Type
Flat Washer
Material Grade/Class
316
Dimensional Standards
DIN 125-1A
Pack Size
Small Pack
Material Quality Standards
DIN 267-11

Description

Flat Washer, Flat Washer Type Standard, Dimensional Standards DIN 125-1A, Material Stainless Steel, Finish Plain, For Screw Size M4, Inside Diameter 4.48 mm, Outside Diameter 9 mm, Maximum Thickness 0.9 mm, System of Measurement Metric, Minimum Thickness 0.7 mm, Material Quality Standards DIN 267-11, Pack Size Small Pack, Package Quantity 50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.