Grade 8, 5/16"-18 Hex Head Cap Screw, Black Oxide Steel, 1-1/4 in L, 100 PK
Mfr # U04100.031.0125
Zoro # G5326657
product price:Â $10.79
/pk 100, $0.11/eaKey Features
External Hex Drive
Grade 8 Material Grade/Class
System of Measurement
Inch
Thread Size
5/16"-18
Head Width
1/2 in
Material
Steel
Finish
Black Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
U04100.031.0125
Zoro #
G5326657
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
5/16"-18
Fastener Length
1-1/4 in
Head Width
1/2 in
Head Height
13/64 in
Min. Thread Length
7/8 in
Description
The ZORO SELECT - U04100.031.0125 is a Hex Head Cap Screw, a type of fastener characterized by its hexagonal-shaped head. This screw is intended for use in joining together materials in various industrial applications and can be used in a variety of applications including construction, manufacturing, and engineering projects. Made from steel with a black oxide finish for enhanced durability and corrosion resistance, this globally sourced product adheres to ASME B18.2.1 dimensional standards and SAE J429 material quality standards.
- Drive: The external hex drive requires a wrench or socket of the same shape for application.
- Fastener Length: With a length of 1-1/4 inches, this is the maximum depth it can reach into the material.
- Material Grade/Class: The Grade 8 classification refers to certain characteristics such as potential strength and hardness.
- Rockwell Hardness: HRC33 is an indicator of potential hardness or resistance to penetration. Actual performance may vary based on application.
- Tensile Strength: Tensile strength is rated at up to 150,000 psi (pounds per square inch). This rating does not guarantee specific levels of durability or suitability for all industrial applications.
- Thread Direction & Size: Right-hand thread direction means it tightens clockwise; Thread size is specified as 5/16"-18. Compatibility with other components should be confirmed prior to use."
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.