Flat Washer, Fits Bolt Size 5/8", 18-8 Stainless Steel, Not Graded, Plain Finish, 25 PK

  • Mfr # U51410.062.0006

  • Zoro # G5327061

CAD Available

product price:  $11.79
/pk 25, $0.47/ea

Key Features

CAD Drawing
Material
Stainless Steel
Finish
Plain
Outside Diameter
1 1/2 in
Minimum Thickness
0.059 in
Maximum Thickness
0.099 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U51410.062.0006
Zoro #
G5327061
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
5/8"
Outside Diameter
1 1/2 in
Minimum Thickness
0.059 in
Maximum Thickness
0.099 in
Inside Diameter
0.688 in
Outside Diameter Tolerance
+0.030 in ; -0.007 in
Inside Diameter Tolerance
+0.015 in ; -0.005 in

Details

CAD Available
Yes
Item
Flat Washer
Material
Stainless Steel
Finish
Plain
Standards
ASME B18.22.1
System of Measurement
Inch
Type
Flat Washer
Color
Silver
Thickness Tolerance
+0.021 in ; -0.019 in
Removable
Removable
RoHS Compliant
RoHS Compliant
Material Grade/Class
18-8
Pack Size
Small Pack
Minimum Temperature
-58 Degrees F
Manufacturer Location
Globally Sourced
Maximum Temperature
302 Degrees F
Made in North America
Not Made in North America
Resistance Properties
Corrosion-Resistant
REACH Compliant
REACH Compliant
Dimensional Standards
ASME B18.22.1

Description

Flat Washer, Flat Washer Type Standard, Dimensional Standards ASME B18.22.1, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, For Screw Size 5/8 in, Inside Diameter 0.688 in, Outside Diameter 1 1/2 in, Maximum Thickness 0.099 in, System of Measurement Inch, Minimum Thickness 0.059 in, Color Silver, Inside Diameter Tolerance +0.015 in ; -0.005 in, Made in North America Not Made in North America, Manufacturer Location Globally Sourced, Maximum Temperature 302 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products