Flat Washer, For Screw Size 1" , Steel Hot Dipped Galvanized Finish, 5 PK

  • Mfr # U38157.100.0001

  • Zoro # G5327077


product price:  $7.49
/pk 5, $1.50/ea

Key Features

Material
Steel
Finish
Hot Dipped Galvanized
Outside Diameter
2 1/2 in
Minimum Thickness
0.165 in
Maximum Thickness
0.165 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U38157.100.0001
Zoro #
G5327077
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
1"
Outside Diameter
2 1/2 in
Minimum Thickness
0.165 in
Maximum Thickness
0.165 in
Inside Diameter
1 in
Inside Diameter Tolerance
1.055-1.092
Outside Diameter Tolerance
2.493-2.53

Details

Item
Flat Washer
Material
Steel
Finish
Hot Dipped Galvanized
Standards
ASME B18.21.1
System of Measurement
Inch
Type
USS Flat Washer
Thickness Tolerance
0.136-0.192
Rockwell Hardness
140HV
Color
Silver
Pack Size
Small Pack
Material Grade/Class
Case Hardened
Manufacturer Location
Globally Sourced
Maximum Temperature
350 Degrees C
Dimensional Standards
ASME B18.21.1
Minimum Temperature
-58 Degrees C
RoHS Compliant
RoHS Compliant
Material Quality Standards
Not Rated
REACH Compliant
REACH Compliant
Made in North America
Not Made in North America
Removable
Removable
Hardness
140 HV

Description

USS Washer, Flat Washer Type USS, Dimensional Standards ASME B18.21.1, Material Steel, Material Grade/Class Case Hardened, Finish Hot-Dipped Galvanized, For Screw Size 1 in, Inside Diameter 1.062 in, Outside Diameter 2 1/2 in, Maximum Thickness 0.192 in, System of Measurement Inch, Minimum Thickness 0.136 in, Color Silver, Inside Diameter Tolerance 1.055-1.092, Made in North America Not Made in North America, Manufacturer Location Globally Sourced, Material Quality Standards Not Rated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.