Grade 5, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 1-3/4 in L, 50 PK

  • Mfr # U01200.031.0175

  • Zoro # G5327192


product price:  $5.59
/pk 50, $0.11/ea

Key Features

External Hex Drive
Grade 5 Material Grade/Class
System of Measurement
Inch
Thread Size
5/16"-18
Head Width
1/2 in
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U01200.031.0175
Zoro #
G5327192
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
5/16"-18
Fastener Length
1-3/4 in
Head Width
1/2 in
Head Height
13/64 in
Min. Thread Length
7/8 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 5
Material
Steel
Finish
Zinc Plated
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
SAE J429
Item
Hex Head Cap Screw
Tensile Strength
120,000 psi
Proof Load
74,000 to 85,000 psi
Rockwell Hardness
C25 to C34
Thread Type
Coarse
Globally Sourced
Globally Sourced
Threadlocker Minimum Temperature
5/16"-18
Thread Fit
2A
Dimensional Standards
ASME B18.2.1
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429
Fastener Industry Standards
ASME B18.2.1

Description

The ZORO SELECT - U01200.031.0175 is a Hex Head Cap Screw, a type of fastener with a hexagonal-shaped head used for securely joining materials in various industrial applications. Made from steel and adhering to the ASME B18.2.1 dimensional standards, this screw is designed for use in various industrial applications including construction, manufacturing, and engineering projects.

  • Drive: The external hex drive requires a wrench or socket of the same shape for application.
  • Fastener Length: With a length of 1-3/4 inches, it indicates how deep into material it can be inserted for secure fastening.
  • Finish: Zinc Plated finish is intended to improve durability and provide some level of corrosion resistance.
  • Globally Sourced: Procured from international manufacturers ensuring diverse range of quality options.
  • Material Grade/Class: Grade 5 standard indicates the material's measured strength and hardness properties
  • Tensile Strength: A reported tensile stress capacity of up to 105,000 psi based on manufacturer testing
  • Thread Direction & Size: Right hand thread direction tightens clockwise; Thread size is 5/16"-18 crucial for secure fitting in various applications

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products