Grade 5, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 4 in L, 5 PK

  • Mfr # U01200.062.0400

  • Zoro # G5327253


product price:  $6.59
/pk 5, $1.32/ea

Key Features

External Hex Drive
Grade 5 Material Grade/Class
System of Measurement
Inch
Thread Size
5/8"-11
Head Width
15/16 in
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U01200.062.0400
Zoro #
G5327253
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
5/8"-11
Fastener Length
4 in
Head Width
15/16 in
Head Height
25/64 in
Min. Thread Length
1 1/2 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 5
Material
Steel
Finish
Zinc Plated
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
SAE J429
Item
Hex Head Cap Screw
Tensile Strength
105,000 psi
Rockwell Hardness
HRC19
Thread Type
Coarse
Proof Load
74,000 to 85,000 psi
Globally Sourced
Globally Sourced
Dimensional Standards
ASME B18.2.1
Threadlocker Minimum Temperature
5/8"-11
Thread Fit
2A
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429

Description

The ZORO SELECT - U01200.062.0400 is a Hex Head Cap Screw, a type of fastener with a hexagonal-shaped head used in various industrial applications to securely join materials together. Made from Grade 5 steel and finished with zinc plating for enhanced durability and corrosion resistance, this screw adheres to the ASME B18.2.1 dimensional standards and SAE J429 material quality standards.

  • Drive: The external hex drive requires an appropriately shaped wrench or socket for installation or removal.
  • Fastener Length: With a length of 4 inches, it indicates how deep into a material it can be inserted for secure fastening.
  • Globally Sourced: Procured from international manufacturers ensuring diverse range of quality and price options.
  • Material Grade/Class: Adheres to Grade 5 standard indicating its strength, hardness, and resistance properties suitable for various applications.
  • Tensile Strength: Has tensile strength of 105,000 psi indicating its durability under pulling stress before failure.
  • Thread Direction & Size: Right hand thread direction tightens clockwise; thread size is 5/8"-11 crucial for ensuring secure fit with corresponding nuts or holes
  • Thread Style & Type: Partially threaded design suitable for specific types of industrial applications; UNC (Coarse) thread type affects how the screw fits into pre-drilled holes and materials

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.