Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 1-3/4 in L, 25 PK

  • Mfr # U04104.050.0175

  • Zoro # G5327436

CAD Available

product price:  $9.85
/pk 25, $0.39/ea

Key Features

External Hex Drive
Grade 8 Material Grade/Class
CAD Drawing
System of Measurement
Inch
Thread Size
1/2"-13
Head Width
3/4 in
Material
Steel
Finish
Zinc Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U04104.050.0175
Zoro #
G5327436
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/2"-13
Fastener Length
1-3/4 in
Head Width
3/4 in
Min. Thread Length
1 1/4 in
Head Height
5/16 in
Drive Size
3/4 in

Details

CAD Available
Yes
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 8
Material
Steel
Finish
Zinc Yellow
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
SAE J429
Item
Hex Head Cap Screw
Thread Type
Coarse
Proof Load
120,000 psi
Tensile Strength
150,000 psi
Rockwell Hardness
HRC33
Globally Sourced
Globally Sourced
Thread Fit
2A
Threadlocker Minimum Temperature
1/2"-13
Dimensional Standards
ASME B18.2.1
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429

Description

The ZORO SELECT - U04104.050.0175 is a Hex Head Cap Screw, a type of fastener with a hexagonal-shaped head intended for use in material joining in various industrial applications. This screw adheres to the ASME B18.2.1 dimensional standards and requires an external hex drive for installation or removal, ensuring compatibility and quality across different uses.

  • Fastener Length: With a length of 1-3/4 inches, this screw can be inserted deep into materials for secure fastening.
  • Finish: The Zinc Yellow finish is intended to improve durability, corrosion resistance and aesthetic appeal.
  • Globally Sourced: Procured from international manufacturers offering diverse range of quality and price options.
  • Material & Grade: Made from steel with a grade 8 classification indicating its strength, hardness, and resistance properties suitable for various applications.
  • Rockwell Hardness: A HRC33 rating indicates a level of hardness or resistance to penetration which may enhance durability and performance.
  • Tensile Strength: With tensile strength rated at 150,000 psi, this suggests potential suitability for heavy-duty applications where high levels of pulling stress are present.
  • Thread Direction & Style: Right-hand thread direction ensures clockwise tightening while fully threaded style provides extensive threading coverage along the screw's length ideal for various types of industrial applications.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products