Flat Washer, For Screw Size M1.6 , Stainless Steel Plain Finish, 50 PK

  • Mfr # M51420.016.0001

  • Zoro # G5329091


product price:  $1.69
/pk 50, $0.03/ea

Key Features

Material
Stainless Steel
Finish
Plain
For Screw Size
M1.6
Outside Diameter
4 mm
Minimum Thickness
0.25 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M51420.016.0001
Zoro #
G5329091
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
M1.6
Outside Diameter
4 mm
Minimum Thickness
0.25 mm
Maximum Thickness
0.35 mm
Inside Diameter
1.7 mm
Inside Diameter Tolerance
+0.14 mm ;
Outside Diameter Tolerance
-0.30 mm ;

Details

Item
Flat Washer
Material
Stainless Steel
Finish
Plain
Standards
DIN 125-1A
System of Measurement
Metric
Color
Silver
Thickness Tolerance
+/-0.05 mm
Type
Flat Washer
Resistance Properties
Corrosion-Resistant
Made in North America
Not Made in North America
Manufacturer Location
Globally Sourced
Maximum Temperature
302 Degrees F
Removable
Removable
Material Grade/Class
18-8
REACH Compliant
REACH Compliant
Minimum Temperature
-58 Degrees F
Pack Size
Small Pack
RoHS Compliant
RoHS Compliant
Dimensional Standards
DIN 125-1A

Description

Flat Washer, Flat Washer Type Standard, Dimensional Standards DIN 125-1A, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, For Screw Size M1.6, Inside Diameter 1.84 mm, Outside Diameter 4 mm, Maximum Thickness 0.35 mm, System of Measurement Metric, Minimum Thickness 0.25 mm, Color Silver, Inside Diameter Tolerance +0.14 mm ;, Made in North America Not Made in North America, Manufacturer Location Globally Sourced, Maximum Temperature 302 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.