Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/4 in L, 10 PK

  • Mfr # U04104.050.0225

  • Zoro # G5330315


product price:  $5.59
/pk 10, $0.56/ea

Key Features

External Hex Drive
Grade 8 Material Grade/Class
System of Measurement
Inch
Thread Size
1/2"-13
Head Width
3/4 in
Material
Steel
Finish
Zinc Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U04104.050.0225
Zoro #
G5330315
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/2"-13
Fastener Length
2-1/4 in
Head Width
3/4 in
Head Height
5/16 in
Min. Thread Length
1 1/4 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 8
Material
Steel
Finish
Zinc Yellow
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
SAE J429
Item
Hex Head Cap Screw
Rockwell Hardness
HRC33
Proof Load
120,000 psi
Thread Type
Coarse
Tensile Strength
150,000 psi
Threadlocker Minimum Temperature
1/2"-13
Thread Fit
2A
Dimensional Standards
ASME B18.2.1
Globally Sourced
Globally Sourced
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429

Description

The ZORO SELECT - U04104.050.0225 is a Hex Head Cap Screw, a type of fastener with a hexagonal-shaped head used for securely joining materials in various industrial applications. This screw adheres to the ASME B18.2.1 dimensional standards and requires an external hex drive tool for installation or removal.

  • Fastener Length: The 2-1/4 inch length is the measurement of the screw, which may vary based on application and material.
  • Finish: Features a Zinc Yellow finish that contributes to its overall appearance and potential durability.
  • Globally Sourced: Obtained from various international manufacturers providing a variety of quality and price options.
  • Material: Constructed with steel that could influence its strength, longevity, corrosion resistance depending on specific applications.
  • Material Grade/Class: Grade 8 standard indicating strength, hardness, and resistance properties essential for selecting right fastener for industrial or commercial applications.
  • Tensile Strength: Rated at a maximum of 150,000 psi tensile stress under ideal conditions; actual performance may vary based on application.
  • Thread Direction & Size : Has right-hand thread direction that tightens when turned clockwise; features a thread size of 1/2"-13 compatible with matching nuts or holes. Actual fit may depend upon individual components used in conjunction."

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.