Split Lock Washer, For Screw Size 1/2 in Steel, Black Oxide Finish, 25 PK
Mfr # U37200.050.0001
Zoro # G5331164
product price:Â $2.39
/pk 25, $0.10/eaKey Features
Material
Steel
Finish
Black Oxide
Minimum Thickness
0.172 in
Maximum Thickness
0.172 in
Standards
ASME B18.21.1
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
U37200.050.0001
Zoro #
G5331164
UPC #
-
Country of Origin
Multiple
Dimensions
For Screw Size
1/2 in
Outside Diameter
0.733 in
Minimum Thickness
0.172 in
Maximum Thickness
0.172 in
Inside Diameter
0.502 in
Inside Diameter Tolerance
+/-0.005 in
Outside Diameter Tolerance
+/-0.01 in
Section Width - Minimum
7/64 in
Minimum Inside Diameter
1/2 in
Outside Diameter - Maximum
47/64 in
Bearing Width - Minimum
5/64 in
Inside Diameter - Maximum
33/64 in
Description
Split Lock Washer, Hi Collar, Steel, Finish Plain, Fits Bolt Sizes 1/2 In., Inside Dia. 0.502 In., Outside Dia. 0.733 In., Thickness 0.172 In., Rockwell Hardness C46, Meets/Exceeds ASME B18.21.1, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.