Split Lock Washer, For Screw Size 5/8 in Steel, Zinc Plated Finish, 10 PK

  • Mfr # U37020.062.0001

  • Zoro # G5331277


product price:  $2.39
/pk 10, $0.24/ea

Key Features

Material
Steel
Finish
Zinc Plated
For Screw Size
5/8 in
Minimum Thickness
0.156 in
Maximum Thickness
0.156 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U37020.062.0001
Zoro #
G5331277
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
5/8 in
Outside Diameter
1.073 in
Minimum Thickness
0.156 in
Maximum Thickness
0.156 in
Inside Diameter
0.628 in
Outside Diameter Tolerance
+/-0.01 in
Inside Diameter Tolerance
+/-0.005 in
Minimum Inside Diameter
5/8 in
Section Width - Minimum
13/64 in
Outside Diameter - Maximum
1 5/64 in
Bearing Width - Minimum
9/64 in
Inside Diameter - Maximum
41/64 in

Details

Item
Split Lock Washer
Material
Steel
Finish
Zinc Plated
Standards
ASME B18.21.1
System of Measurement
Inch
Material Grade/Class
Not Graded
Rockwell Hardness
C38
Color
Silver
Thickness Tolerance
+/-0.005 in
Maximum Temperature
275 Degrees F
Lock Washer Type
Split Lock
Manufacturer Location
Globally Sourced
Pack Size
Small Pack
Material Quality Standards
ASTM A307A, SAE J429
Made in North America
Not Made in North America
Minimum Temperature
10 Degrees F
Removable
Removable
Dimensional Standards
ASME B18.21.1
Washer Type
Regular
Hardness
38 HRC
Type
Split Lock Washer

Description

Split Lock Washer, Standard, Steel, Finish Zinc, Fits Bolt Sizes 5/8 In., Inside Dia. 0.628 In., Outside Dia. 1.073 In., Thickness 0.156 In., Rockwell Hardness C38 to C46, Meets/Exceeds ASME B18.21.1, Package Quantity 10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.