Split Lock Washer, For Screw Size 1-3/8 in Steel, Zinc Plated Finish, 5 PK

  • Mfr # U37020.137.0001

  • Zoro # G5331286


product price:  $19.19
/pk 5, $3.84/ea

Key Features

Material
Steel
Finish
Zinc Plated
Minimum Thickness
0.344 in
Maximum Thickness
0.344 in
Standards
ASME B18.21.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U37020.137.0001
Zoro #
G5331286
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
1-3/8 in
Outside Diameter
2.219 in
Minimum Thickness
0.344 in
Maximum Thickness
0.344 in
Inside Diameter
1.379 in
Inside Diameter Tolerance
1.379 in to 1.408 in
Outside Diameter Tolerance
2.219 in
Bearing Width - Minimum
9/32 in
Inside Diameter - Maximum
1 13/32 in
Section Width - Minimum
25/64 in
Minimum Inside Diameter
1 3/8 in
Outside Diameter - Maximum
2 7/32 in

Details

Item
Split Lock Washer
Material
Steel
Finish
Zinc Plated
Standards
ASME B18.21.1
System of Measurement
Inch
Material Grade/Class
Grade 2
Rockwell Hardness
C38
Color
Silver
Thickness Tolerance
0.344 in
Removable
Removable
Manufacturer Location
Globally Sourced
Pack Size
Small Pack
Lock Washer Type
Split Lock
Made in North America
Not Made in North America
REACH Compliant
REACH Compliant
RoHS Compliant
RoHS Compliant
Dimensional Standards
ASME B18.22.1
Hardness
38 HRC
Washer Type
Regular
Type
Split Lock Washer

Description

Split Lock Washer, Standard, Steel, Finish Zinc, Fits Bolt Sizes 1-3/8 In., Inside Dia. 1.379 In., Outside Dia. 2.219 In., Thickness 0.344 In., Rockwell Hardness C38 to C46, Meets/Exceeds ASME B18.21.1, Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.