Split Lock Washer, For Screw Size 1-1/8 in Steel, Zinc Plated Finish, 5 PK

  • Mfr # U37020.112.0001

  • Zoro # G5331322


product price:  $5.15
/pk 5, $1.03/ea

Key Features

Material
Steel
Finish
Zinc Plated
For Screw Size
1-1/8 in
Minimum Thickness
0.281 in
Maximum Thickness
0.281 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U37020.112.0001
Zoro #
G5331322
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
1-1/8 in
Outside Diameter
1.847 in
Minimum Thickness
0.281 in
Maximum Thickness
0.281 in
Inside Diameter
1.129 in
Outside Diameter Tolerance
+/-0.01 in
Inside Diameter Tolerance
+/-0.005 in
Outside Diameter - Maximum
1 27/32 in
Section Width - Minimum
21/64 in
Bearing Width - Minimum
15/64 in
Inside Diameter - Maximum
1 5/32 in
Minimum Inside Diameter
1 1/8 in

Details

Item
Split Lock Washer
Material
Steel
Finish
Zinc Plated
Standards
ASME B18.21.1
System of Measurement
Inch
Material Grade/Class
Not Graded
Rockwell Hardness
C38
Color
Silver
Thickness Tolerance
+/-0.005 in
Pack Size
Small Pack
Made in North America
Not Made in North America
Maximum Temperature
275 Degrees F
Manufacturer Location
Globally Sourced
Material Quality Standards
ASTM A307A, SAE J429
Minimum Temperature
10 Degrees F
Removable
Removable
Lock Washer Type
Split Lock
Dimensional Standards
ASME B18.21.1
Washer Type
Regular
Hardness
38 HRC
Type
Split Lock Washer

Description

Split Lock Washer, Standard, Steel, Finish Zinc, Fits Bolt Sizes 1-1/8 In., Inside Dia. 1.129 In., Outside Dia. 1.847 In., Thickness 0.281 In., Rockwell Hardness C38 to C46, Meets/Exceeds ASME B18.21.1, Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.