Split Lock Washer, For Screw Size 1-1/4 in Steel, Zinc Plated Finish, 5 PK

  • Mfr # U37171.125.0001

  • Zoro # G5331347


product price:  $51.49
/pk 5, $10.30/ea

Key Features

Material
Steel
Finish
Zinc Plated
For Screw Size
1-1/4 in
Minimum Thickness
0.417 in
Maximum Thickness
0.417 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U37171.125.0001
Zoro #
G5331347
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
1-1/4 in
Outside Diameter
2.222 in
Minimum Thickness
0.417 in
Maximum Thickness
0.417 in
Inside Diameter
1.254 in
Bearing Width - Minimum
5/16 in
Outside Diameter - Maximum
2 7/32 in
Inside Diameter - Maximum
1 9/32 in
Section Width - Minimum
29/64 in
Minimum Inside Diameter
1 1/4 in

Details

Item
Split Lock Washer
Material
Steel
Finish
Zinc Plated
Standards
ASME B18.21.1
System of Measurement
Inch
Material Grade/Class
Not Graded
Rockwell Hardness
C38
Pack Size
Small Pack
Lock Washer Type
Split Lock
Dimensional Standards
ASME B18.21.1
Hardness
38 HRC
Material Quality Standards
SAE J403 1055-1065
Washer Type
Extra Duty
Type
Split Lock Washer

Description

Split Lock Washer, Extra Duty, Steel, Finish Zinc, Fits Bolt Sizes 1-1/4 In., Inside Dia. 1.254 In., Outside Dia. 2.222 In., Thickness 0.417 In., Rockwell Hardness C38 to C46, Meets/Exceeds ASME B18.21.1, Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.