Split Lock Washer, For Screw Size 1/2 in Steel, Hot Dipped Galvanized Finish, 25 PK

  • Mfr # U37025.050.0001

  • Zoro # G5333946


product price:  $3.29
/pk 25, $0.13/ea

Key Features

Material
Steel
Finish
Hot Dipped Galvanized
Outside Diameter
0.869 in
Minimum Thickness
0.125 in
Maximum Thickness
0.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U37025.050.0001
Zoro #
G5333946
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
1/2 in
Outside Diameter
0.869 in
Minimum Thickness
0.125 in
Maximum Thickness
0.125 in
Inside Diameter
0.502 in
Outside Diameter Tolerance
+/-0.01 in
Inside Diameter Tolerance
+/-0.005 in
Outside Diameter - Maximum
7/8 in
Inside Diameter - Maximum
33/64 in
Section Width - Minimum
11/64 in
Bearing Width - Minimum
1/8 in
Minimum Inside Diameter
1/2 in

Details

Item
Split Lock Washer
Material
Steel
Finish
Hot Dipped Galvanized
Standards
ASME B18.21.1
System of Measurement
Inch
Material Grade/Class
Not Graded
Rockwell Hardness
C38
Color
Silver
Thickness Tolerance
+/-0.005 in
Manufacturer Location
Globally Sourced
Material Quality Standards
ASTM A307A, SAE J429
Minimum Temperature
10 Degrees F
Pack Size
Small Pack
Lock Washer Type
Split Lock
Maximum Temperature
275 Degrees F
Made in North America
Not Made in North America
Removable
Removable
Dimensional Standards
ASME B18.21.1
Hardness
38 HRC
Washer Type
Regular
Type
Split Lock Washer

Description

Split Lock Washer, Standard, Steel, Finish Galvanized, Fits Bolt Sizes 1/2 In., Inside Dia. 0.502 In., Outside Dia. 0.869 In., Thickness 0.125 In., Rockwell Hardness C38 to C46, Meets/Exceeds ASME B18.21.1, Package Quantity 25

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.