3/4" x 1.265" OD Steel Hot Dipped Galvanized Finish Standard Split Lock Washers, 10 pk.

  • Mfr # U37025.075.0001

  • Zoro # G5333973


product price:  $3.69
/pk 10, $0.37/ea

Key Features

Material
Steel
Finish
Hot Dipped Galvanized
Outside Diameter
1.265 in
Minimum Thickness
0.188 in
Maximum Thickness
0.188 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U37025.075.0001
Zoro #
G5333973
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
3/4 in
Outside Diameter
1.265 in
Minimum Thickness
0.188 in
Maximum Thickness
0.188 in
Inside Diameter
0.753 in
Outside Diameter Tolerance
+/-0.01 in
Inside Diameter Tolerance
+/-0.005 in
Minimum Inside Diameter
3/4 in
Section Width - Minimum
15/64 in
Bearing Width - Minimum
5/32 in
Inside Diameter - Maximum
49/64 in
Outside Diameter - Maximum
1 17/64 in

Details

Item
Split Lock Washer
Material
Steel
Finish
Hot Dipped Galvanized
Standards
ASME B18.21.1
System of Measurement
Inch
Material Grade/Class
Not Graded
Rockwell Hardness
C32
Thickness Tolerance
+/-0.005 in
Color
Silver
Maximum Temperature
275 Degrees F
Lock Washer Type
Split Lock
Manufacturer Location
Globally Sourced
Material Quality Standards
ASTM A307A, SAE J429
Made in North America
Not Made in North America
Pack Size
Small Pack
Removable
Removable
Minimum Temperature
10 Degrees F
Dimensional Standards
ASME B18.21.1
Washer Type
Regular
Type
Split Lock Washer
Hardness
32 HRC

Description

Split Lock Washer, Standard, Steel, Finish Hot Dipped Galvanized, Fits Bolt Sizes 3/4 In., Inside Dia. 0.753 In., Outside Dia. 1.265 In., Thickness 0.188 In., Rockwell Hardness C32, Meets/Exceeds ASME B18.21.1, Package Quantity 10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.