Split Lock Washer, For Screw Size M14 Steel, Zinc Plated Finish, 50 PK

  • Mfr # M37020.140.0001

  • Zoro # G5334156


product price:  $3.99
/pk 50, $0.08/ea

Key Features

Material
Steel
Finish
Zinc Plated
Outside Diameter
24.1 mm
Minimum Thickness
3 mm
Maximum Thickness
3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M37020.140.0001
Zoro #
G5334156
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
M14
Outside Diameter
24.1 mm
Minimum Thickness
3 mm
Maximum Thickness
3 mm
Inside Diameter
14.2 mm
Inside Diameter Tolerance
+/-0.127 mm
Outside Diameter Tolerance
+/-0.254 mm
Outside Diameter - Maximum
24.1 mm
Inside Diameter - Maximum
14.7 mm
Minimum Inside Diameter
14.2 mm

Details

Item
Split Lock Washer
Material
Steel
Finish
Zinc Plated
Standards
D127B
System of Measurement
Metric
Material Grade/Class
Not Graded
Rockwell Hardness
C44
Color
Silver
Thickness Tolerance
+/-0.127 mm
Lock Washer Type
Split Lock
Material Quality Standards
ASTM A307A, SAE J429
Maximum Temperature
275 Degrees F
Manufacturer Location
Globally Sourced
Minimum Temperature
10 Degrees F
Removable
Removable
Made in North America
Not Made in North America
Pack Size
Small Pack
Dimensional Standards
DIN 127 B
Washer Type
Regular
Hardness
44 HRC
Type
Split Lock Washer

Description

Split Lock Washer, Standard, Steel, Finish Zinc, Fits Bolt Sizes M14, Inside Dia. 14.2mm, Outside Dia. 24.1mm, Thickness 3mm, Rockwell Hardness C44 to C51, Meets/Exceeds D127B, Package Quantity 50

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.