Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 3/4 in L, 50 PK

  • Mfr # U01200.037.0075

  • Zoro # G5334262

CAD Available

product price:  $11.89
/pk 50, $0.24/ea

Key Features

External Hex Drive
Grade 5 Material Grade/Class
CAD Drawing
System of Measurement
Inch
Thread Size
3/8"-16
Head Width
9/16 in
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U01200.037.0075
Zoro #
G5334262
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
3/8"-16
Fastener Length
3/4 in
Head Width
9/16 in
Head Height
15/64 in
Min. Thread Length
3/4 in
Drive Size
9/16 in

Details

CAD Available
Yes
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 5
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
SAE J429
Item
Hex Head Cap Screw
Thread Type
Coarse
Rockwell Hardness
HRC19
Tensile Strength
105,000 psi
Proof Load
74,000 to 85,000 psi
Threadlocker Minimum Temperature
3/8"-16
Dimensional Standards
ASME B18.2.1
Thread Fit
2A
Globally Sourced
Globally Sourced
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429
Fastener Industry Standards
ASME B18.2.1

Description

The ZORO SELECT - U01200.037.0075 is a Hex Head Cap Screw, a type of fastener characterized by its hexagonal-shaped head. Constructed of steel and completed with a zinc plating, which may contribute to durability and corrosion resistance, this screw complies with the ASME B18.2.1 dimensional standards suggesting compatibility in various industrial applications.

  • Drive: The external hex drive requires a wrench or socket of the same shape for application.
  • Fastener Length: With a length of 3/4 inch, this is the potential depth at which it could be inserted into material.
  • Globally Sourced: Procured from international manufacturers offering diverse range of quality and price options.
  • Material Grade/Class: Complies with Grade 5 standards that suggest certain levels of strength, hardness, and resistance properties.
  • Rockwell Hardness: Has an HRC19 rating that gauges its hardness or potential resistance to penetration.
  • Tensile Strength: Features a tensile strength measurement of 105,000 psi; this figure represents the theoretical maximum pulling stress capacity before failure.
  • Thread Direction & Style: The right-hand thread direction suggests tightening in a clockwise motion. Its fully-threaded style spans the entire length from tip to head. These characteristics may make it compatible with various application types

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.