Grade 5, 7/16"-14 Hex Head Cap Screw, Zinc Plated Steel, 4 in L, 10 PK

  • Mfr # U01200.043.0400

  • Zoro # G5334296


product price:  $6.99
/pk 10, $0.70/ea

Key Features

External Hex Drive
Grade 5 Material Grade/Class
System of Measurement
Inch
Thread Size
7/16"-14
Head Width
5/8 in
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U01200.043.0400
Zoro #
G5334296
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
7/16"-14
Fastener Length
4 in
Head Width
5/8 in
Head Height
9/32 in
Min. Thread Length
1 1/8 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 5
Material
Steel
Finish
Zinc Plated
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
SAE J429
Item
Hex Head Cap Screw
Thread Type
Coarse
Proof Load
74,000 to 85,000 psi
Tensile Strength
105,000 psi
Fastener Industry Standards
ASME B18.2.1
Rockwell Hardness
HRC19
Globally Sourced
Globally Sourced
Thread Fit
2A
Threadlocker Minimum Temperature
7/16"-14
Dimensional Standards
ASME B18.2.1
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429

Description

The ZORO SELECT - U01200.043.0400 is a Hex Head Cap Screw, a type of fastener characterized by its hexagonal-shaped head. This screw is intended for use in joining together materials within specified industrial applications. It can be used as a component in construction, manufacturing, and engineering projects.

  • Dimensional Standards: Conforms to ASME B18.2.1 dimensional standards which may affect compatibility within certain industrial applications.
  • Drive: Requires an external hex drive for installation or removal using a wrench or socket of the same shape.
  • Fastener Length: Measures 4 inches from under the head to the end of the screw indicating how deep it can be inserted into material for secure fastening.
  • Finish: Zinc Plated finish is intended to contribute towards durability and corrosion resistance; it also adds an aesthetic appeal.
  • Globally Sourced: Procured from international manufacturers providing diverse range of quality and price options for industry professionals.
  • Material: Constructed from steel which can influence factors such as strength or corrosion resistance depending on the application.
  • Material Grade/Class: Grade 5 standard reflects certain characteristics like strength or hardness that might be considered when choosing a fastener for particular needs
  • Rockwell Hardness: HRC19 measure suggests a level of hardness that could impact performance depending on the setting
  • Tensile Strength: Tested up to 105000 psi tensile stress limit under controlled conditions; this could suggest potential suitability for specific heavy-duty uses
  • Thread Direction & Size : Right hand thread direction tightens clockwise with size being 7/16"-14 crucial for secure fastening
  • Thread Style: Partially threaded suitable for different types of industrial applications.
  • Thread Type: UNC (Coarse) design affects how the screw fits into pre-drilled holes and materials for secure fastening in various applications

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.