Carriage Bolt, Square Neck, 1.0mm (Coarse), 35 mm L, Steel, Red Rinsed Zinc, 10 PK
- Mfr # 31165
- Zoro # G102515638
product price:Â
$
6.75
/pk of 10, $0.68/ea
Sold in multiples of 2Â pks for
$13.50
Key Features
Class 8.8 Material Grade/Class
Thread Size
1.0mm (Coarse)
Material
Steel
Finish
Red Rinsed Zinc
Neck Type
Square
Thread Type
Coarse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 31165
- Zoro #
- G102515638
- UPC #
- 738287311655
- Country of Origin
- China
- Material
- Steel
- Finish
- Red Rinsed Zinc
- Material Grade/Class
- Class 8.8
- Neck Type
- Square
- Thread Type
- Coarse
- Item
- Carriage Bolt
- Head Style
- Carriage
- System of Measurement
- Metric
- Specifications
- DIN 603
- Hardness
- Class 8.8
- Style
- Short Neck
Dimensions
- Thread Size
- 1.0mm (Coarse)
- Fastener Length
- 35 mm
- Thread Length
- 18mm
- Diameter 2
- 6.2mm
- Diameter 1
- 6mm
Description
A carriage bolt has a domed or countersunk head, and the shank is topped by a short square section under the head. The square section grips into the part being fixed (typically wood), preventing the bolt from turning when the nut is tightened.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.