External Tooth Lock Washer, For Screw Size M5 Stainless Steel, Plain Finish, 50 PK

  • Mfr # M51456.050.0001

  • Zoro # G5335662


product price:  $3.15
/pk 50, $0.06/ea

Key Features

Material
Stainless Steel
Finish
Plain
Outside Diameter
10 mm
Maximum Thickness
0.6 mm
Standards
DIN 6797
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M51456.050.0001
Zoro #
G5335662
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
M5
Outside Diameter
10 mm
Maximum Thickness
0.6 mm
Inside Diameter
5.3 mm
Inside Diameter - Maximum
5.48 mm
Outside Diameter - Minimum
9.64 mm
Outside Diameter - Maximum
10 mm
Minimum Inside Diameter
5.3 mm

Details

Item
External Tooth Lock Washer
Material
Stainless Steel
Finish
Plain
Standards
DIN 6797
System of Measurement
Metric
Material Grade/Class
Not Graded
Type
Tooth Lock Washer
Pack Size
Small Pack
Lock Washer Type
External Tooth Lock
Dimensional Standards
DIN 6797
Material Quality Standards
A2
Washer Type
External

Description

Lock Washer, External Tooth, Open Perimeter, A2 Stainless Steel, Fits Bolt Sizes M5, Inside Dia. 5.3mm, Outside Dia. 10mm, Thickness 0.6mm, Meets/Exceeds DIN 6797, Package Quantity 50

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products