Heavy Hex Nut, 5/8"-11, Steel, Grade 2H, Black Oxide, 39/64 in Ht, 200 PK
Mfr # U22280.062.0001
Zoro # G5337963
CAD Available
product price:Â $117.99
/pk 200, $0.59/ea
Free Shipping & Returns
Key Features
CAD Drawing
Material
Steel
Material Grade/Class
Grade 2H
Finish
Black Oxide
Hex Height
39/64 in
Hex Width
1 1/16 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
U22280.062.0001
Zoro #
G5337963
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
5/8"-11
Hex Height
39/64 in
Hex Width
1 1/16 in
Dia./Thread Size
5/8"-11
Width Across Flats
1 1/16 in
Nut Height
39/64 in
Description
Hex Nut, Hex Type Heavy Hex, Finish Black Oxide, Material Grade/Class Grade 2H, Material Steel, Thread Size 5/8 In.-11, Hex Width 1 1/16 in, Hex Height 39/64 in, Manufacturer Location Globally Sourced, Material Quality Standards ASTM A194, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Thread Type Coarse, Package Quantity 200
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.