Grade 5, 7/16"-14 Hex Head Cap Screw, Zinc Plated Steel, 1 in L, 25 PK

  • Mfr # U01200.043.0100

  • Zoro # G5338006


product price:  $6.19
/pk 25, $0.25/ea

Key Features

External Hex Drive
Grade 5 Material Grade/Class
System of Measurement
Inch
Thread Size
7/16"-14
Head Width
5/8 in
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U01200.043.0100
Zoro #
G5338006
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
7/16"-14
Fastener Length
1 in
Head Width
5/8 in
Min. Thread Length
1 in
Head Height
9/32 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 5
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
SAE J429
Item
Hex Head Cap Screw
Rockwell Hardness
HRC19
Proof Load
74,000 to 85,000 psi
Tensile Strength
105,000 psi
Thread Type
Coarse
Threadlocker Minimum Temperature
7/16"-14
Dimensional Standards
ASME B18.2.1
Globally Sourced
Globally Sourced
Thread Fit
2A
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429
Fastener Industry Standards
ASME B18.2.1

Description

The ZORO SELECT - U01200.043.0100 is a Hex Head Cap Screw, a type of fastener with a hexagonal-shaped head intended for use in joining materials together in various industrial applications. It is manufactured according to the ASME B18.2.1 dimensional standards for compatibility with corresponding parts.

  • Drive: The external hex drive requires a wrench or socket for installation or removal.
  • Fastener Length: With a length of 1 inch, this screw may be inserted into material up to its full length.
  • Finish: The Zinc Plated finish is intended to improve durability and provide some level of corrosion resistance.
  • Globally Sourced: Procured from international manufacturers ensuring diverse quality options.
  • Material: Constructed from steel; suitability for specific applications depends on individual project requirements.
  • Material Grade/Class: This product is Grade 5; suitability depends on the specifications required by each unique application.
  • Tensile Strength: This product has a reported tensile strength of 105,000 psi; actual performance may vary based on usage conditions
  • Thread Direction & Size : Right hand thread direction tightens clockwise; Thread size is specified as 7/16"-14; compatibility with other components should be verified before use

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.