Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 2 in L, 25 PK

  • Mfr # U01200.037.0200

  • Zoro # G5339975

CAD Available

product price:  $5.19
/pk 25, $0.21/ea

Key Features

External Hex Drive
Grade 5 Material Grade/Class
CAD Drawing
System of Measurement
Inch
Thread Size
3/8"-16
Head Width
9/16 in
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U01200.037.0200
Zoro #
G5339975
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
3/8"-16
Fastener Length
2 in
Head Width
9/16 in
Head Height
15/64 in
Min. Thread Length
1 in

Details

CAD Available
Yes
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 5
Material
Steel
Finish
Zinc Plated
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
SAE J429
Item
Hex Head Cap Screw
Fastener Industry Standards
ASME B18.2.1
Rockwell Hardness
HRC19
Tensile Strength
105,000 psi
Thread Type
Coarse
Proof Load
74,000 to 85,000 psi
Threadlocker Minimum Temperature
3/8"-16
Globally Sourced
Globally Sourced
Dimensional Standards
ASME B18.2.1
Thread Fit
2A
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429

Description

The ZORO SELECT - U01200.037.0200 is a Hex Head Cap Screw, an essential fastener used in various industrial applications for securely joining materials together. This screw is designed to meet the ASME B18.2.1 dimensional standards and industry standards for use in construction, manufacturing, and engineering projects.

  • Drive: The external hex drive requires a wrench or socket of the same shape for installation or removal.
  • Fastener Length: With a length of 2 inches, this is an indication of its potential insertion depth into materials.
  • Finish: The Zinc Plated finish is intended to improve durability, corrosion resistance and aesthetic appeal.
  • Globally Sourced: Procured from international manufacturers offering diverse quality and price options.
  • Material & Grade/Class: Constructed from steel with a Grade 5 classification which suggests certain levels of strength, hardness and resistance properties that may be appropriate for various applications.
  • Tensile Strength & Rockwell Hardness: A tensile strength of 105000 psi and Rockwell Hardness HRC19 are measures provided by the manufacturer relating to potential performance under stress conditions
  • Thread Details: Right hand thread direction ensures tightening in clockwise manner; Thread size (3/8"-16) crucial for fitment; Partially threaded style suitable for specific types of applications; UNC (Coarse) type intended for use with pre-drilled holes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.