Class 10.9, M8-1.25 Hex Head Cap Screw, Zinc Yellow Steel, 60 mm L, 100 PK

  • Mfr # M04104.080.0060

  • Zoro # G5341113


product price:  $22.59
/pk 100, $0.23/ea

Key Features

External Hex Drive
Class 10.9 Material Grade/Class
System of Measurement
Metric
Thread Size
M8-1.25
Head Width
13 mm
Material
Steel
Finish
Zinc Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M04104.080.0060
Zoro #
G5341113
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M8-1.25
Fastener Length
60 mm
Head Width
13 mm
Head Height
5.3 mm
Min. Thread Length
22 mm

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 10.9
Material
Steel
Finish
Zinc Yellow
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
DIN 931
Item
Hex Head Cap Screw
Tensile Strength
150,800 psi
Screw Industry Standards
DIN 931
Rockwell Hardness
HRC32
Thread Type
Coarse
Fastener Finish
Zinc Yellow
Proof Load
940 N/sq mm
Threadlocker Minimum Temperature
M8-1.25
Dimensional Standards
DIN 931
Threadlocker Maximum Temperature
1.25 mm
Globally Sourced
Globally Sourced
Manufacturer Location
Globally Sourced

Description

The ZORO SELECT - M04104.080.0060 is a Hex Head Cap Screw, a type of fastener with a hexagonal-shaped head used in various industrial applications to securely join materials together. This screw adheres to the DIN 931 Dimensional Standards and requires an external hex drive for installation or removal.

  • Fastener Finish: The screw has a Zinc Yellow finish that is intended to improve durability and corrosion resistance.
  • Fastener Length: With a length of 60 mm, it suggests the potential depth of insertion for fastening purposes.
  • Globally Sourced: Procured from international manufacturers, ensuring diverse range of quality and price options.
  • Material: Made from Steel which contributes to its strength, potential durability, corrosion resistance and applicability in various scenarios.
  • Material Grade/Class: Class 10.9 provides an indication of the possible strength, hardness, and resistance properties that could be considered when choosing a suitable fastener for industrial or commercial use.
  • Tensile Strength: Features a tensile strength of 150,800 psi which may suggest potential durability and applicability in certain industrial settings.
  • Thread Direction & Size: It is designed to tighten in a clockwise direction with thread size M8-1.25 which may contribute towards secure fastening in some situations

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.