5/16"-18 Hex Head Cap Screw, Plain Stainless Steel, Not Graded, 1 in L, 50 PK

  • Mfr # U55000.031.0100

  • Zoro # G5342267

CAD Available

product price:  $18.49
/pk 50, $0.37/ea

Key Features

External Hex Drive
316 Material Grade/Class
CAD Drawing
System of Measurement
Inch
Thread Size
5/16"-18
Head Width
1/2 in
Material
Stainless Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U55000.031.0100
Zoro #
G5342267
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
5/16"-18
Fastener Length
1 in
Head Width
1/2 in
Head Height
13/64 in
Min. Thread Length
7/8 in

Details

CAD Available
Yes
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
316
Material
Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
ASTM F593
Item
Hex Head Cap Screw
Rockwell Hardness
HRB80
Thread Type
Coarse
Tensile Strength
85,000 psi
Dimensional Standards
ASME B18.2.1
Thread Fit
2A
Globally Sourced
Globally Sourced
Threadlocker Minimum Temperature
5/16"-18
Manufacturer Location
Globally Sourced
Material Quality Standards
ASTM F593

Description

The ZORO SELECT - U55000.031.0100 is a Hex Head Cap Screw, a type of fastener characterized by its hexagonal-shaped head. Made from stainless steel with material grade 316, it adheres to the ASME B18.2.1 dimensional standards and ASTM F593 quality standards, designed for use in a variety of industrial applications.

  • CAD Available: Yes – this feature allows for digital visualization and integration into design plans.
  • Drive: External Hex – requires a wrench or socket of the same shape for application.
  • Fastener Length: 1 in – provides the length of the screw, which may vary depending on application requirements.
  • Globally Sourced: This product is procured from various international manufacturers, offering diverse options in terms of quality and price.
  • Material Grade/Class: 316 – refers to the grade/class of the material used, which is selected based on industry standards.
  • Rockwell Hardness: HRB80 – is an indicator of hardness as per Rockwell scale. The actual performance may vary based on usage conditions.
  • Tensile Strength: 85,000 psi – refers to the rated tensile strength under laboratory conditions. Actual results may vary depending on usage conditions.
  • Thread Direction: Right Hand - tightens clockwise as per standard design conventions

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products