Grade 5, 3/8"-16 Hex Head Cap Screw, Black Oxide Steel, 1-1/2 in L, 50 PK

  • Mfr # U01000.037.0150

  • Zoro # G5342933


product price:  $9.39
/pk 50, $0.19/ea

Key Features

External Hex Drive
Grade 5 Material Grade/Class
System of Measurement
Inch
Thread Size
3/8"-16
Head Width
9/16 in
Material
Steel
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U01000.037.0150
Zoro #
G5342933
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
3/8"-16
Fastener Length
1-1/2 in
Head Width
9/16 in
Min. Thread Length
1 in
Head Height
15/64 in
Drive Size
9/16 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 5
Material
Steel
Finish
Black Oxide
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
SAE J429
Item
Hex Head Cap Screw
Thread Type
Coarse
Proof Load
74,000 to 85,000 psi
Tensile Strength
105,000 psi
Rockwell Hardness
HRC19
Threadlocker Minimum Temperature
3/8"-16
Globally Sourced
Globally Sourced
Thread Fit
2A
Dimensional Standards
ASME B18.2.1
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429

Description

The ZORO SELECT - U01000.037.0150 is a Hex Head Cap Screw, a type of fastener characterized by its hexagonal-shaped head. This screw is typically used to securely join together materials in various industrial applications such as construction, manufacturing, and engineering projects. It is designed to meet ASME B18.2.1 dimensional standards for various applications.

  • Drive: The external hex drive requires a wrench or socket for installation or removal.
  • Fastener Length: Measures 1-1/2 inches, denoting the potential depth of insertion into materials.
  • Finish: The black oxide finish is intended to improve durability and provide some level of corrosion resistance.
  • Globally Sourced: Procured from international manufacturers offering diverse range of quality and price options.
  • Material: Constructed from steel, a material known for its strength and application versatility.
  • Material Grade/Class: Conforms to Grade 5 standard which suggests certain levels of strength, hardness, and resistance properties appropriate for industrial use.
  • Tensile Strength: Rated with a tensile strength capacity up to 105,000 psi under ideal conditions in specific applications.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.