Class 8.8, M24-3.00 Hex Head Cap Screw, Zinc Plated Steel, 60 mm L, 10 PK

  • Mfr # M01210.240.0060

  • Zoro # G5343676


product price:  $27.19
/pk 10, $2.72/ea

Key Features

External Hex Drive
Class 8.8 Material Grade/Class
System of Measurement
Metric
Thread Size
M24-3.00
Head Width
36 mm
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M01210.240.0060
Zoro #
G5343676
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M24-3.00
Fastener Length
60 mm
Head Width
36 mm
Min. Thread Length
60 mm
Head Height
15 mm

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 8.8
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
DIN 933
Item
Hex Head Cap Screw
Proof Load
660 N/sq mm
Rockwell Hardness
HRC23
Tensile Strength
120,350 psi
Thread Type
Coarse
Dimensional Standards
DIN 933
Globally Sourced
Globally Sourced
Threadlocker Minimum Temperature
M24-3.00
Threadlocker Maximum Temperature
3 mm
Manufacturer Location
Globally Sourced

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 8.8, Fastener Finish Zinc Plated, Dia./Thread Size M24-3.00, Fastener Length 60 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Fully Threaded, Fastener Industry Standards DIN 933, Head Type Hex, Min. Thread Length 60 mm, Head Height 15 mm, Head Width 36 mm, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.