Split Lock Washer, For Screw Size #10 Stainless Steel, Plain Finish, 50 PK

  • Mfr # U55450.019.0001

  • Zoro # G5344787


product price:  $3.25
/pk 50, $0.07/ea

Key Features

Material
Stainless Steel
Finish
Plain
Outside Diameter
0.334 in
Minimum Thickness
0.047 in
Maximum Thickness
0.047 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U55450.019.0001
Zoro #
G5344787
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
#10
Outside Diameter
0.334 in
Minimum Thickness
0.047 in
Maximum Thickness
0.047 in
Inside Diameter
0.193 in
Outside Diameter Tolerance
0.334 in
Inside Diameter Tolerance
0.193 in to 0.200 in
Outside Diameter - Maximum
21/64 in
Bearing Width - Minimum
3/64 in
Inside Diameter - Maximum
13/64 in
Minimum Inside Diameter
3/16 in
Section Width - Minimum
1/16 in

Details

Item
Split Lock Washer
Material
Stainless Steel
Finish
Plain
Standards
ASME B18.21.1
System of Measurement
Inch
Material Grade/Class
A4
Thickness Tolerance
0.047 in
Color
Silver
Made in North America
Not Made in North America
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J405
Removable
Removable
Pack Size
Small Pack
REACH Compliant
REACH Compliant
Lock Washer Type
Split Lock
RoHS Compliant
RoHS Compliant
Dimensional Standards
ASME B18.22.1
Type
Split Lock Washer
Washer Type
Regular

Description

Split Lock Washer, Standard, 316 Stainless Steel, Fits Bolt Sizes #10, Inside Dia. 0.193 In., Outside Dia. 0.334 In., Thickness 0.047 In., Meets/Exceeds ASME B18.21.1, Package Quantity 50

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.