Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 2 in L, 50 PK

  • Mfr # U01200.025.0200

  • Zoro # G5345033

CAD Available

product price:  $7.75
/pk 50, $0.16/ea

Key Features

External Hex Drive
Grade 5 Material Grade/Class
CAD Drawing
System of Measurement
Inch
Thread Size
1/4"-20
Head Width
7/16 in
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U01200.025.0200
Zoro #
G5345033
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/4"-20
Fastener Length
2 in
Head Width
7/16 in
Min. Thread Length
3/4 in
Head Height
5/32 in

Details

CAD Available
Yes
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 5
Material
Steel
Finish
Zinc Plated
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
SAE J429
Item
Hex Head Cap Screw
Tensile Strength
105,000 psi
Rockwell Hardness
HRC19
Proof Load
74,000 to 85,000 psi
Thread Type
Coarse
Thread Fit
2A
Globally Sourced
Globally Sourced
Threadlocker Minimum Temperature
1/4"-20
Dimensional Standards
ASME B18.2.1
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429
Fastener Industry Standards
ASME B18.2.1

Description

The ZORO SELECT - U01200.025.0200 is a Hex Head Cap Screw, a type of fastener characterized by its hexagonal-shaped head. This product is used to securely join together materials in various industrial applications and provides essential support in construction, manufacturing, and engineering projects.

  • CAD Available: Yes – this feature allows for digital visualization and manipulation before physical production.
  • Dimensional Standards: Meets ASME B18.2.1 standards for use in various industrial applications.
  • Drive: External Hex – requires a wrench or socket of the same shape for application.
  • Fastener Length: 2 inches – indicates how deep into a material it can be inserted for secure fastening.
  • Finish: Features a zinc plated finish for potential increased corrosion resistance and aesthetic appeal
  • Globally Sourced: Procured from various international manufacturers offering diverse range of quality and price options
  • Material: Made of steel which may offer strength and potential corrosion resistance for various industrial applications
  • Tensile Strength: 105000 psi - this is the reported maximum tensile stress from manufacturer testing under specific conditions; actual performance may vary depending on usage conditions.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.