Internal Tooth Lock Washer, For Screw Size M10 Stainless Steel, Plain Finish, 50 PK

  • Mfr # M51458.100.0001

  • Zoro # G5346591


product price:  $3.99
/pk 50, $0.08/ea

Key Features

Material
Stainless Steel
Finish
Plain
Outside Diameter
18 mm
Maximum Thickness
0.9 mm
Standards
DIN 6797
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
M51458.100.0001
Zoro #
G5346591
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
M10
Outside Diameter
18 mm
Maximum Thickness
0.9 mm
Inside Diameter
10.5 mm
Minimum Inside Diameter
10.5 mm
Inside Diameter - Maximum
10.77 mm
Outside Diameter - Maximum
18 mm
Outside Diameter - Minimum
17.57 mm

Details

Item
Internal Tooth Lock Washer
Material
Stainless Steel
Finish
Plain
Standards
DIN 6797
System of Measurement
Metric
Material Grade/Class
Not Graded
Type
Tooth Lock Washer
Pack Size
Small Pack
Lock Washer Type
Internal Tooth Lock
Dimensional Standards
DIN 6797
Washer Type
Internal Regular
Material Quality Standards
A2

Description

Lock Washer, Internal Tooth, Open Perimeter, A2 Stainless Steel, Fits Bolt Sizes M10, Inside Dia. 10.5mm, Outside Dia. 18mm, Thickness 0.9mm, Meets/Exceeds DIN 6797, Package Quantity 50

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products