Internal Tooth Lock Washer, For Screw Size M14 Stainless Steel, Plain Finish, 25 PK

  • Mfr # M51458.140.0001

  • Zoro # G5346625


product price:  $4.39
/pk 25, $0.18/ea

Key Features

Material
Stainless Steel
Finish
Plain
Outside Diameter
24 mm
Maximum Thickness
1 mm
Standards
DIN 6797
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
M51458.140.0001
Zoro #
G5346625
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
M14
Outside Diameter
24 mm
Maximum Thickness
1 mm
Inside Diameter
15 mm
Outside Diameter - Maximum
24 mm
Outside Diameter - Minimum
23.48 mm
Minimum Inside Diameter
15 mm
Inside Diameter - Maximum
16.27 mm

Details

Item
Internal Tooth Lock Washer
Material
Stainless Steel
Finish
Plain
Standards
DIN 6797
System of Measurement
Metric
Material Grade/Class
Not Graded
Type
Tooth Lock Washer
Pack Size
Small Pack
Lock Washer Type
Internal Tooth Lock
Dimensional Standards
DIN 6797
Washer Type
Internal Regular
Material Quality Standards
A2

Description

Lock Washer, Internal Tooth, Open Perimeter, A2 Stainless Steel, Fits Bolt Sizes M14, Inside Dia. 15mm, Outside Dia. 24mm, Thickness 1mm, Meets/Exceeds DIN 6797, Package Quantity 25

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.