Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 3-1/2 in L, 50 PK

  • Mfr # U01200.025.0350

  • Zoro # G5347185


product price:  $18.35
/pk 50, $0.37/ea

Key Features

External Hex Drive
Grade 5 Material Grade/Class
System of Measurement
Inch
Thread Size
1/4"-20
Head Width
7/16 in
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U01200.025.0350
Zoro #
G5347185
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/4"-20
Fastener Length
3-1/2 in
Head Width
7/16 in
Head Height
5/32 in
Min. Thread Length
3/4 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 5
Material
Steel
Finish
Zinc Plated
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
SAE J429
Item
Hex Head Cap Screw
Tensile Strength
120,000 psi
Proof Load
74,000 to 85,000 psi
Rockwell Hardness
HRC19
Thread Type
Coarse
Thread Fit
2A
Threadlocker Minimum Temperature
1/4"-20
Globally Sourced
Globally Sourced
Dimensional Standards
ASME B18.2.1
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429

Description

The ZORO SELECT - U01200.025.0350 is a Hex Head Cap Screw, a type of fastener characterized by its hexagonal-shaped head. Constructed from Grade 5 steel, completed with a zinc plating, which may contribute to its durability and potential corrosion resistance, this screw adheres to the ASME B18.2.1 dimensional standards and SAE J429 material quality standards, ensuring compatibility in various industrial applications.

  • Drive: The external hex drive requires a wrench or socket of the same shape for installation or removal.
  • Fastener Length: With a length of 3-1/2 inches, this suggests the depth at which it could potentially be inserted into materials.
  • Globally Sourced: Procured from international manufacturers providing diverse range options in terms of quality and price.
  • Material Grade/Class: Adheres to Grade 5 standard indicating its strength, hardness, and resistance properties suitable for various applications.
  • Rockwell Hardness: A measure of HRC19 is an indication of its hardness level that might influence its performance under various conditions.
  • Tensile Strength: Has been tested to endure up to 120,000 psi tensile stress prior to failure. This data point may suggest possible use in demanding applications.
  • Thread Direction & Size: Features right-hand thread direction that tightens when turned clockwise; has a thread size of 1/4"-20 which should be matched appropriately for intended use."

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.