Grade 5, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 2-1/2 in L, 50 PK

  • Mfr # U01200.031.0250

  • Zoro # G5347404


product price:  $12.15
/pk 50, $0.24/ea

Key Features

External Hex Drive
Grade 5 Material Grade/Class
System of Measurement
Inch
Thread Size
5/16"-18
Head Width
1/2 in
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U01200.031.0250
Zoro #
G5347404
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
5/16"-18
Fastener Length
2-1/2 in
Head Width
1/2 in
Min. Thread Length
7/8 in
Head Height
13/64 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 5
Material
Steel
Finish
Zinc Plated
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
SAE J429
Item
Hex Head Cap Screw
Proof Load
74,000 to 85,000 psi
Tensile Strength
120,000 psi
Rockwell Hardness
C25 to C34
Thread Type
Coarse
Globally Sourced
Globally Sourced
Thread Fit
2A
Dimensional Standards
ASME B18.2.1
Threadlocker Minimum Temperature
5/16"-18
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429

Description

The ZORO SELECT - U01200.031.0250 is a Hex Head Cap Screw, a type of fastener characterized by its hexagonal-shaped head. This industrial-grade screw is intended for use in joining materials together in a variety of applications including construction, manufacturing, and engineering projects. Constructed from steel with a zinc-plated finish which may help resist corrosion, this cap screw is manufactured according to ASME B18.2.1 dimensional standards which aim at compatibility across different uses.

  • Drive: The external hex drive requires a wrench or socket of the same shape for installation or removal.
  • Fastener Length: With a length of 2-1/2 inches, this suggests the depth into material it could potentially be inserted for fastening purposes.
  • Globally Sourced: Procured from international manufacturers offering diverse range in quality and price options.
  • Material Grade/Class: Grade 5 standard which suggests certain strength, hardness and resistance properties that may be suitable for various applications.
  • Rockwell Hardness: Rated between C25 to C34 which provides an estimate of its potential hardness or resistance to penetration that might affect durability and performance.
  • Tensile Strength: Possesses tensile strength up to 105,000 psi suggesting its potential durability under stress before failure might occur
  • Thread Direction & Size: Right hand thread direction tightens clockwise; Thread size 5/16"-18 ensures fit with corresponding nuts or holes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.