Grade 5, 7/16"-14 Hex Head Cap Screw, Zinc Plated Steel, 1-1/2 in L, 25 PK

  • Mfr # U01200.043.0150

  • Zoro # G5348743

CAD Available

product price:  $9.99
/pk 25, $0.40/ea

Key Features

External Hex Drive
Grade 5 Material Grade/Class
CAD Drawing
System of Measurement
Inch
Thread Size
7/16"-14
Head Width
5/8 in
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U01200.043.0150
Zoro #
G5348743
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
7/16"-14
Fastener Length
1-1/2 in
Head Width
5/8 in
Head Height
9/32 in
Min. Thread Length
1 1/8 in

Details

CAD Available
Yes
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 5
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
SAE J429
Item
Hex Head Cap Screw
Thread Type
Coarse
Tensile Strength
105,000 psi
Proof Load
74,000 to 85,000 psi
Rockwell Hardness
HRC19
Thread Fit
2A
Globally Sourced
Globally Sourced
Threadlocker Minimum Temperature
7/16"-14
Dimensional Standards
ASME B18.2.1
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429
Fastener Industry Standards
ASME B18.2.1

Description

The ZORO SELECT - U01200.043.0150 is a Hex Head Cap Screw, a type of fastener characterized by its hexagonal-shaped head. This screw is intended for use in various industrial applications and complies with ASME B18.2.1 dimensional standards, suggesting compatibility with similar products used by industry professionals.

  • Drive: The External Hex drive requires a wrench or socket of the same shape for application.
  • Fastener Length: With a length of 1-1/2 inches, this suggests the potential depth of insertion into a material.
  • Finish: Zinc Plated finish is intended to improve durability, corrosion resistance and aesthetic appeal.
  • Globally Sourced: Procured from international manufacturers offering diverse range of quality and price options.
  • Material: Constructed from Steel which may influence strength, durability and applicability for different uses.
  • Material Grade/Class: Grade 5 standard that suggests certain levels of strength, hardness and resistance properties potentially suitable for industrial or commercial applications
  • Tensile Strength: Tensile strength rated at 105000 psi as an indication of potential durability under specific conditions
  • Thread Direction & Size : Right Hand thread direction with size 7/16"-14 designed to fit into pre-drilled holes or materials

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.