Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 1-1/2 in L, 25 PK

  • Mfr # U01200.050.0150

  • Zoro # G5348856

CAD Available

product price:  $12.39
/pk 25, $0.50/ea

Key Features

External Hex Drive
Grade 5 Material Grade/Class
CAD Drawing
System of Measurement
Inch
Thread Size
1/2"-13
Head Width
3/4 in
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U01200.050.0150
Zoro #
G5348856
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/2"-13
Fastener Length
1-1/2 in
Head Width
3/4 in
Head Height
5/16 in
Min. Thread Length
1 1/4 in
Drive Size
3/4 in

Details

CAD Available
Yes
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 5
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
SAE J429
Item
Hex Head Cap Screw
Proof Load
74,000 to 85,000 psi
Tensile Strength
105,000 psi
Rockwell Hardness
HRC19
Thread Type
Coarse
Dimensional Standards
ASME B18.2.1
Thread Fit
2A
Globally Sourced
Globally Sourced
Threadlocker Minimum Temperature
1/2"-13
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429
Fastener Industry Standards
ASME B18.2.1

Description

The ZORO SELECT - U01200.050.0150 is a Hex Head Cap Screw, a type of fastener characterized by its hexagonal-shaped head. This product adheres to the ASME B18.2.1 dimensional standards and requires an external hex drive for installation or removal, making it potentially suitable for various industrial applications where secure joining of materials may be necessary.

  • Fastener Length: This screw has a length of 1-1/2 in, which may allow it to penetrate various materials.
  • Finish: The product features a zinc-plated finish that is intended to improve durability and resist corrosion. The longevity of the product's performance varies based on usage conditions.
  • Globally Sourced: Procured from international manufacturers, offering diverse quality and price options to industry professionals.
  • Material & Grade: Made from steel with a material grade/class of Grade 5 indicating high strength and hardness properties that could be suitable for demanding applications.
  • Tensile Strength: This product has a tensile strength rating of 105,000 psi; this does not guarantee it will withstand all levels of pulling stress without failure.
  • Thread Direction & Style: The right-hand thread direction is designed for clockwise tightening. A fully threaded style offers potential versatility in different types of industrial applications but does not ensure compatibility with all.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.