Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 6 in L, 5 PK

  • Mfr # U01200.050.0600

  • Zoro # G5348901


product price:  $15.79
/pk 5, $3.16/ea

Key Features

External Hex Drive
Grade 5 Material Grade/Class
System of Measurement
Inch
Thread Size
1/2"-13
Head Width
3/4 in
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U01200.050.0600
Zoro #
G5348901
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/2"-13
Fastener Length
6 in
Head Width
3/4 in
Head Height
5/16 in
Min. Thread Length
1 1/4 in
Drive Size
3/4 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 5
Material
Steel
Finish
Zinc Plated
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
SAE J429
Item
Hex Head Cap Screw
Proof Load
74,000 to 85,000 psi
Rockwell Hardness
HRC19
Thread Type
Coarse
Tensile Strength
105,000 psi
Dimensional Standards
ASME B18.2.1
Thread Fit
2A
Globally Sourced
Globally Sourced
Threadlocker Minimum Temperature
1/2"-13
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429
Fastener Industry Standards
ASME B18.2.1

Description

The ZORO SELECT - U01200.050.0600 is a Hex Head Cap Screw, a type of fastener characterized by its hexagonal-shaped head. These screws are typically used in various industrial applications to securely join materials together, providing essential support in construction, manufacturing, and engineering projects. Made from steel and finished with zinc plating for enhanced durability and corrosion resistance, this screw meets the ASME B18.2.1 dimensional standards for potential compatibility.

  • Drive: The external hex drive requires a wrench or socket of the same shape for application.
  • Fastener Length: With a length of 6 inches, it signifies the potential depth of insertion into material.
  • Globally Sourced: Procured from international manufacturers offering diverse range of quality and price options.
  • Material Grade/Class: Grade 5 standard intended for use in a variety of industrial applications.
  • Rockwell Hardness: HRC19 measure signifies a measure of hardness or resistance to penetration, which may impact durability and performance.
  • Tensile Strength: Has a maximum tensile stress capacity of 105000 psi suggesting possible use in heavy-duty applications.
  • Thread Direction & Size: Right hand thread direction tightens clockwise with size 1/2"-13 potentially fitting corresponding nuts or holes."

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products