Heavy Duty Booster Cable Clamp, 800A, Blck

  • Mfr # 23PC41

  • Zoro # G5351473


product price:  $44.89
/ea

Key Features

Amps
800A
Includes
Lead Jaw, Screw
Material
Copper/Plastic
Type
Heavy Duty
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23PC41
Zoro #
G5351473
UPC #
190735777633
Country of Origin
China

Dimensions

Overall Depth
4 1/4 in
Overall Width
1 in
Overall Length
6 1/8 in

Details

Amps
800A
Includes
Lead Jaw, Screw
Material
Copper/Plastic
Type
Heavy Duty
Color
Black
Connection Type
Clamp
Gauge
1 to 4 AWG
Item
Battery Clamp
Category Type
Jumper Cables
Connection Material
Copper/Plastic
Charger Function
Boosting
Max. Voltage
12V
Max. Amps
800 A
Jaw Type
Parrot
Features
Heavy Duty
Insulation Material
Vinyl
Number of Clamps
1
Maximum Voltage
12V, 24V
Maximum Jaw Opening
4 1/4 in
Contact Material
Copper
Maximum Current
800 A

Description

Battery Clamp, Jaw Type Parrot, Connection Type Clamp, Maximum Current 800 A, Maximum Voltage 12V, 24V, Maximum Jaw Opening 4 1/4 in, Contact Material Copper, Insulation Material Vinyl, Gauge 1 to 4 AWG, Number of Clamps 1, Color Black, Includes Lead Jaw, Screw, Overall Depth 4 1/4 in, Overall Length 6 1/8 in, Overall Width 1 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.