General Purpose Dolly, 900 lb.

  • Mfr # 24WF59

  • Zoro # G5352654


product price:  $56.49
/ea

Key Features

Color
Gray
Load Capacity
900 lb
Assembled
No
Platform Length
21 1/4 in
Deck LxWxH
21 1/4 in x 16 1/4 in x 5 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
24WF59
Zoro #
G5352654
UPC #
190735437032
Country of Origin
China

Dimensions

Platform Length
21 1/4 in
Deck LxWxH
21 1/4 in x 16 1/4 in x 5 3/8 in
Platform Width
16 1/4 in
Caster Wheel Width
1 1/4 in
Caster Wheel Dia.
3 in
Platform Height
5 in
Overall Width
16 1/4 in
Overall Length
21 1/4 in
Center Opening Width
16 1/4 in
Caster Mounting Plate Size
3 in x 2 1/2 in
Axle Dia.
3/8 in
Center Opening Length
24 1/4 in
Deck Width
16 1/4 in
Center Opening LxW
24 1/4 in x 16 1/4 in
Overall LxWxH
21 1/4 in x 16 1/4 in x 7 7/8 in
Lip Height
1 1/2 in
Overall Height
7 7/8 in
Deck Height
5 3/8 in
Deck Length
21 1/4 in
Caster Width
1 1/4 in

Details

Color
Gray
Load Capacity
900 lb
Item
Lipped Solid-Deck Steel General Purpose Dolly
Assembled
No
Caster Wheel Material
Polyolefin
Caster Wheel Type
Tread on Core
Load Capacity (Lb.)
900 lb.
For Use With
Item No. 4W028, 5LA20, 5LA21, 5LA22, 2RV43, 2RV44, 2RV45, 2RV46, 2RV47, 2RV48
Caster Material
Polyolefin
Number of Caster Wheels
4
Platform Material
Steel
Platform Style
Solid, With Lip Up
Lip Type
Lipped
Includes Tow Eye
Without Towing Eye
Weight
17.5 lb
Frame Finish
Powder Coated
Caster Mounting Type
Plate
Wheel Type/Material
Tread on Core Polyolefin
Caster Wheel Type/Material
Tread on Core Plastic
End Style
Raised
Caster Frame Material
Steel
Connectable Ends
No
Deck Style
Solid
Caster Outside Bolt Hole Spacing
3 3/8 in x 2 in
Deck Surface
Smooth
Deck Material
Steel
Securing Mechanism
No Securing Mechanism
Caster Wheel/Tread Material
Plastic
Caster Inside Bolt Hole Spacing
2 1/2 in x 1 3/8 in
Brake Type
No Caster Brake
Non-Marking Casters/Wheels
No
Includes Reinforcing Cross Brace
Without Reinforcing Cross Brace
Compatible with Product Type
Item No. 4W028, 5LA20, 5LA21, 5LA22, 2RV43, 2RV44, 2RV45, 2RV46, 2RV47, 2RV48
Frame Material
Steel
Caster/Wheel Configuration
(4) Swivel

Description

General Purpose Dolly, Load Capacity 900 lb, Deck Length 21 in, Deck Width 16 in, Deck Height 5 in, Deck Material Steel, Deck Surface Smooth, Deck Style Solid, Center Opening Length 24 in, Center Opening Width 16 in, Color Gray, End Style Raised, Frame Material Steel, Lip Height 1 1/2 in, Lip Type 4 Sided Lipped, Securing Mechanism No Securing Mechanism

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.