Fire Hose, Double Jacket, 50 ft Length, 2 1/2 in Hose Inside Dia., Polyurethane Hose Tube, Yellow

  • Mfr # G51H25LNY50NB

  • Zoro # G5355502


product price:  $395.99
/ea
Free Shipping & Returns

Key Features

Fire Hose Type
Double Jacket
Fitting Size
2-1/2 in x 2-1/2 in
Hose Inside Diameter
2 1/2 in
Hose Tube Material
Polyurethane
Hose Fitting A Type
MNH
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G51H25LNY50NB
Zoro #
G5355502
UPC #
-
Country of Origin
United States

Dimensions

Fitting Size
2-1/2 in x 2-1/2 in
Hose Inside Diameter
2 1/2 in
Length
50 ft
Coupling Bowl Size
3"
Hose Fitting A Size
2 1/2 in
Hose Fitting B Size
2 1/2 in

Details

Item
Fire Hose
Fire Hose Type
Double Jacket
Hose Color
Yellow
Hose Tube Material
Polyurethane
Hose Fitting A Type
MNH
Hose Fitting B Type
FNH
Hose Configuration
Coupled Assembly
Jacket Material
Polyester
Coupling Lug Style
Rocker
Compatible Chemicals
Air, Deionized Water, Fresh Water, Salt Water
Standards
NFPA 1961
Burst Pressure
1,200 psi
Coupling Material
Brass
Working Pressure
400 psi
Lining Material
Polyurethane
Test Pressure
800 psi
Hose Fitting A Material
Brass
Hose Fitting B Material
Brass
Hose Cover Material
Polyester
Hose Fittings
Brass 3 in MNH x Brass 3 in FNH
For Media Type
Air, Water
Fitting Material
Brass x Brass
Operating Temperature Range
-40 Degrees to 176 Degrees F
Maximum Working Pressure at 70F
400 psi
Fitting Configuration
MNH x FNH

Description

Fire Hose, Coupling Lug Style Rocker, Fire Hose Type Double Jacket, Fitting Material Brass x Brass, Fitting Type MNH x FNH, Hose Color Yellow, Hose Fitting A Material Brass, Hose Fitting A Type MNH, Hose Fitting B Material Brass, Hose Fitting B Type FNH, Hose Inside Diameter 2 1/2 in, Hose Length 50 ft, Hose Tube Material Polyurethane, Jacket Material Polyester, Maximum Working Pressure at 70F 400 psi, Standards NFPA 1961, Burst Pressure 1,200 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products