Gooseneck Bar Faucet, Manual, 4" Mount, 2 Hole Residential

  • Mfr # 7074400.002

  • Zoro # G5356272


product price:  $74.99
/ea

Key Features

Number of Holes
2
Mounting Hole Center to Center
4"
Finish
Polished Chrome
Number of Handles
2
Faucet Operation
Manual
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7074400.002
Zoro #
G5356272
UPC #
012611588488
Country of Origin
Mexico

Dimensions

Height
10-13/16"
Manufacturers Warranty Length
Lifetime Limited
Spout Length
5-11/16"
Overall Height
10 4/5 in
Max. Installation Surface Thickness
1-1/16"
Water Inlet Connection Size
1/2"
Spout Height
7.3"
Overall Width
9 3/4 in
Spout Height - Maximum
7 5/16 in
For Mounting Hole Diameter - Maximum
1 1/2 in
Overall Depth
5 3/4 in
For Surface Thickness - Maximum
1 1/16 in
Inlet Connection Size
1/2 in
For Mounting Hole Diameter - Minimum
1 3/8 in
Spout Outlet Height
7 3/10 in

Details

Number of Holes
2
Mounting Hole Center to Center
4"
Finish
Polished Chrome
Number of Handles
2
Faucet Operation
Manual
ADA Compliant
Yes
Flow Rate
1.50 gpm
Handle Type
Lever Handle
Mounting Type
Deck Mount
Item
Gooseneck Bar Faucet
Connection
1/2" NPSM
Body Material
Metal
Flow Outlet Type (Faucet)
Aerated
Faucet Type
Bar Faucet
Flow Outlet Type - Faucet
Aerated
Series
Colony Pro
Standards
ANSI A117.1, ASME A112.18.1/CSA B125.1, NSF 372, NSF 61/9
Green Environmental Attribute
Faucet Flow Rate 1.5 gpm Or Less
Valve Type
Ceramic Disc
Replacement Cartridge
Mfr. No. M964005-0070A
ADA Compliance
ADA Compliant
Faucet Finish
Chrome
Mounting Type - Faucet
Deck
Residential / Commercial
Residential
Handle Material
Metal
Includes
Brass Swivel Spout
Valve Type - Faucets
Hot/Cold Cartridge
Ligature Resistant
No
Temperature Control
Non-Adjustable Temperature
Faucet Handle Material
Metal
Water Inlet Connection Type
Male NPSM
Faucet Body Material
Metal
Max. Mounting Hole Center Distance
8"
Spout Reach
5 11/16 in
Replacement Cartridge Mfr. Model Number
M964005-0070A
CEC Compliant
Non CEC Compliant
Faucet Activation
Manual
For Location
Bar, Kitchen
Mounting Hole Center-to-Center Distance - Minimum
4 in
Flow Rate - Maximum
1.5 gpm
Operation Method
Manual
Spout Shape
Gooseneck
Warranty
Lifetime Limited
Inlet Connection Type
NPSM
Pressure - Maximum
80 psi
Mounting Hole Center-to-Center Distance - Maximum
4 in
Application
Residential
Number of Mounting Holes
2
CEC Compliance
Not CEC Compliant
Product Type
Faucet
Flow Type
Spray
Compatible Cartridge Manufacturer Part Number
M964005-0070A
Ligature Resistance
Not Ligature-Resistant
For Water Temperature
Hot/Cold
Inlet Connection Gender
Male

Description

Item Gooseneck Bar Faucet

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.