Natural Gas Commercial Gas Water Heater, 100 gal, 120V AC, 300,000 BtuH

  • Mfr # GHE100SU-300A

  • Zoro # G5358661


product price:  $14,980.99
/ea
Item requires special delivery charges. A $205.00 per item surcharge will be applied.

Key Features

Tank Capacity
100 gal
Fuel Type
Natural Gas
BtuH
300,000
Voltage
120V AC
Temp. Range
Upto 185 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GHE100SU-300A
Zoro #
G5358661
UPC #
203526686097
Country of Origin
United States

Dimensions

Jacket Dia.
26 1/4 in
Height to Top of Heater
77 in
Draft Hood Size
3 in
Overall Height - Water Heaters
76 5/16 in
Side Water Connection Size
2 in
Height to Gas Connection
77 1/2 in
Height to Hot Side Connection
66 3/4 in
Height to Top of Vent Connection
72"
Height to Cold Side Connection
13 in
Top Water Connection Size
1 1/2 in
Height to T and P Opening
66 3/4 in
Manufacturers Warranty Length
Limited 3 yr Tank and 1 yr Parts
Height to Gas Inlet
77.5 in
Vent Connection Size
2 in; 3 in; 4 in; 6 in
Hot Outlet Size
1 1/2 in
Manufacturer Warranty Length
3 yr Limited Tank
Height to T and P Valve
66.75 in
Tank Diameter
26.38 in
Overall Height
77.5 in
Height to Hot Outlet
66.75 in
Gas Inlet Size
3/4 in
Tank Height
69.8 in
Height to Cold Inlet
13 in

Details

Tank Capacity
100 gal
Fuel Type
Natural Gas
BtuH
300,000
Voltage
120V AC
Temp. Range
Upto 185 Degrees F
Low Nox Burner
Yes
Vent Type
Direct Vent; Power Vent
Gas Connection
1/2 in
Standards
ASME, Canada CSA, CSA Certified, LWH, NSF, UL Listed, US CSA (Star)
Item - Water Heaters
Gas Water Heater
Item
Commercial Gas Water Heater
Max. Pressure
160 psi
BtuH - Water Heaters
300,000
First Hour Recovery - Water Heaters
408 gph
Tank Capacity - Water Heaters
100.0 gal.
Residential / Commercial
Commercial
Recovery @ 100 F Rise
338 gph
Recovery @ 50 F Rise
698 gph
Green Certification or Other Recognition
ENERGY STAR(R) Certified
Commercial / Residential
Commercial
Uniform Energy Factor
0.96
Recovery @ 110 F Rise
317 gph
Recovery @ 90 F Rise
388.0 gph
Tank Capacity - Plumbing
100.0 gal
Features
Full-Color Lcd Display
Ignition Type
Direct Spark to Pilot
Recovery @ 130 F Rise
269 gph
Recovery @ 140 F Rise
249 gph
Altitude Range
9,000 ft
Fuel Type - Water Heaters
Natural Gas
Compliance
ASHRAE, CSA, Low Lead Compliant
Recovery @ 120 F Rise
291 gph
Recovery @ 70 F Rise
499 gph
WiFi Enabled
Yes
Low NOx
Yes
Maximum Delivered Temperature
185 Degrees F
Market
Commercial
Control Type
Digital Display Touchscreen
Included Valves
Drain, Temperature and Pressure Relief
Maximum Water Pressure
160 psi
Thermal Efficiency
96 %
Maximum Heating Capacity
300,000 BTU/ft/sq ft/hr/ Degrees F
Recovery Rate @ Rise
249 gph @ 140 Degrees F, 269 gph @ 130 Degrees F, 291 gph @ 120 Degrees F, 317 gph @ 110 Degrees F, 338 gph @ 100 Degrees F, 388 gph @ 90 Degrees F, 436 gph @ 80 Degrees F, 499 gph @ 70 Degrees F, 582 gph @ 60 Degrees F, 698 gph @ 50 Degrees F, 873 gph @ 40 Degrees F
Maximum Recovery Flow Rate
873 gph @ 40 Degrees F
First Hour Rating
408 gal
Environment
Indoor
Tank Outer Shell Material
Steel
Operating Voltage
110V AC
Condensing
Yes
Maximum Altitude
8,999 ft
Water Connection Location
Side
Minimum Delivered Temperature
110 Degrees F
Compatible Systems and Services
EcoNet

Description

Commercial Gas Water Heater, Fuel Type Natural Gas, Low NOx Yes, First Hour Rating 408 gal, Gas Inlet Size 3/4 in, Maximum Heating Capacity 300,000 BTU/ft/sq ft/hr/ Degrees F, Overall Height 77.5 in, Tank Diameter 26.38 in, Included Valves Drain, Temperature and Pressure Relief, Tank Capacity 100 gal, Hot Outlet Size 1 1/2 in, Maximum Recovery Flow Rate 873 gph @ 40 Degrees F, Market Commercial, Compatible Systems and Services EcoNet, Condensing Yes, Control Type Digital Display Touchscreen

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.