1 gpm Aerator, 3/4-27" Thread Size, Chrome, Brass

  • Mfr # G66696

  • Zoro # G5359510


product price:  $19.97
/ea

Key Features

Thread Size Type
Female
Thread Size
3/4-27"
Flow Rate
1 gpm
Flow Outlet Type
Spray
Fits Brand
Zurn
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G66696
Zoro #
G5359510
UPC #
670240659469
Country of Origin
United States

Dimensions

Thread Size Type
Female
Thread Size
3/4-27"
Connection Size
3/4"-27

Details

Item
Aerator
Flow Rate
1 gpm
Flow Outlet Type
Spray
Fits Brand
Zurn
Finish
Chrome
Standards
ADA, Proposition 65, ASME A112.18.1/CSA B125.1
Material
Housing: Brass; Body: Acetal Copolymer; Washer: EPDM
Green Environmental Attribute
Faucet Flow Rate 1.5 gpm Or Less
Aerator Features
Pressure Compensating
Type
Female
Flow Rate (GPM)
1
Material of Construction
Brass
Series
AquaSpec(R)
Includes
Spray Outlet
Features
Pressure Compensating
Connection Gender
Female
Product Type
Aerator
Flow Rate - Maximum
1 gpm
Pressure - Maximum
125 psi
Temperature - Maximum
150 Degrees F
Flow Type
Spray
Compatible Manufacturer Part Number
G63561
Compatible Series
AquaSpec(R)
Vandal Resistance
Not Vandal-Resistant
Compatible Brand
Zurn

Description

Aerator, Thread Size Type Female, Thread Size 3/4 in - 27, Flow Rate 1 gpm, Flow Outlet Type Spray, Chrome Finish, Aerator Features Pressure Compensating, Standards ASME A112.18.1, CSA B125.1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.