Shop KINGSTON BRASS

Wall-Mount Clawfoot Tub Faucet, Oil Rubbed Bronze, Tub Wall Mount

  • Mfr # AE1T5

  • Zoro # G0832318


product price:  $342.99
/ea
Free Shipping & Returns

Key Features

Features
Drip-Free Ceramic Disc Cartridge, Designed For Long Lasting Durability
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AE1T5
Zoro #
G0832318
UPC #
663370459832
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 9-1/16"
Item Height (Inch)
12.19
Item Width (Inch)
7.19
Item Length (Inch)
9.25
Max Deck Thickness
1.25

Details

Item
Wall-Mount Clawfoot Tub Faucet
Features
Drip-Free Ceramic Disc Cartridge, Designed For Long Lasting Durability
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
Finish
Oil Rubbed Bronze
Connection
3/4"-14 NPS
Standards
cUPC Certified
Body Material
Brass
Mounting Hole Center to Center
3-3/8"
Faucet Operation
Standard
Faucet Handle Type
Lever
Faucet Finish
Oil Rubbed Bronze
Handle Material
Brass
Number of Handles
2
Material
Brass
Faucet Centers
3-3/8
DOE Certified
false
Showerhead Flow Rate (GPM)
0
Handshower Included
No
Pulldown Spray
false
Handle Style
Lever
Showerhead Included
No
Sidespray
false
Low Lead Compliant
false
Spout Flow Rate (GPM)
7
Drain Included
No
Theme
Traditional
Handshower Flow Rate (GPM)
0
Hose Included
false
UPC/CUPC Certified
true
CEC Certified
false
Collection
Vintage
Pullout Spray
false
Faucet Holes
2
Prop 65 Label
true
Item Weight (lbs)
4.15
Handles Included
true

Description

AE1T5 3-38 In. Wall Mount 2-Handle Tub Fau

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.